
- 15/32 in Diameter
- 8 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Diameter - Fraction | 15/32 in |
Overall Length | 8 in |
Coating | Steam Oxide |
Material | HSS |
Flute Length - Metric | 139.7 mm |
Shank Length | 2.5 in |
Point Angle | 118 degree |
Drill Style | Extra Length |
Flute Length | 5.5 in |
No. of Flutes | 2 |
Shank Type | Straight |
Shank Size - Metric | 11.91 mm |
Diameter - Decimal | 0.46875 in |
Shank Size | 0.4688 in |
Shank Length - Metric | 63.5 mm |
Weight | 0.3 LB |
EAN or UPC | 662355505618 |
