
- 47/64 in Diameter
- 12 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Material | HSS |
Flute Length - Metric | 228.6 mm |
Shank Type | Straight |
Shank Size - Metric | 18.65 mm |
Diameter - Fraction | 47/64 in |
Shank Size | 0.7344 in |
Coating | Steam Oxide |
Flute Length | 9 in |
Shank Length | 3 in |
Overall Length | 12 in |
Drill Style | Extra Length |
Shank Length - Metric | 76.2 mm |
No. of Flutes | 2 |
Diameter - Decimal | 0.734375 in |
Point Angle | 118 degree |
Weight | 0.9 LB |
EAN or UPC | 662355506547 |
