Skip to content Skip to navigation menu
Chicago-Latrobe51805

51805

559-TN 1/8 CO SCREW MACH-TIN
Item #103885678
  • 1/8 in Diameter
  • 1.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe51805
    Shipment Options
  • 1/8 in Diameter
  • 1.875 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length 0.875 in
Shank Length 1 in
Material HSS-CO 8% (M42)
Shank Size - Metric 3.17 mm
Shank Length - Metric 25.4 mm
Overall Length 1.875 in
Diameter - Decimal 0.125 in
Shank Size 0.125 in
Diameter - Fraction 1/8 in
Shank Type Straight
Flute Length - Metric 22.22 mm
No. of Flutes 2
Coating TiN
Drill Style Screw Machine
Point Angle 135 degree
Weight 0.1 LB
EAN or UPC 662355518052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison