- 1 7/64 in Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 79.38 mm |
Shank Neck Diameter | 1.0654 in |
Diameter - Decimal | 1.109375 in |
Shank Size | 0.5 in |
Flute Length | 3.125 in |
Shank Length - Metric | 57.15 mm |
Shank Neck Length | 0.5 in |
Direction of Rotation | Right Hand |
Drill Length Type | Silver and Deming |
Point Angle | 118 degree |
Diameter - Fraction | 1 7/64 in |
Coating | Steam Oxide |
Overall Length | 6 in |
Point Shape | Split |
Size Type | Fractional |
Shank Diameter | 1/2 in |
Shank End Feature Length | 0.875 in |
Shank Size - Metric | 12.7 mm |
No. of Flutes | 2 |
Shank Length | 2.25 in |
Material | HSS |
Drill Style | Silver & Deming |
Finish | Steam Oxide |
Shank End Feature | 3 Flats |
Shank Type | Reduced |
Drill Size | 1 7/64 in |
Weight | 0.9 LB |
EAN or UPC | 662355524718 |