- 21/32 in Diameter
- 9 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Overall Length | 9 in |
Diameter - Fraction | 21/32 in |
Flute Length | 5.125 in |
Shank Type | #2 Morse Taper |
Point Angle | 118 degree |
Flute Length - Metric | 130.17 mm |
Diameter - Decimal | 0.65625 in |
No. of Flutes | 2 |
Material | HSS |
Shank Length - Metric | 98.42 mm |
Coating | Steam Oxide |
Shank Length | 3.875 in |
Drill Style | Taper Shank |
Weight | 0.6 LB |
EAN or UPC | 662355531426 |