Skip to content Skip to navigation menu
Chicago-Latrobe53956

53956

150DHT #27 PARA DEEP HOLE DRILL-TIN
Item #103888568
  • #27 Diameter
  • 3 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe53956
    Shipment Options
  • #27 Diameter
  • 3 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 3 in
Drill Style Jobber
Diameter - Wire #27
Diameter - Decimal 0.144 in
Shank Type Straight
Flute Length - Metric 47.63 mm
Shank Size - Metric 3.66 mm
Coating TiN
Material HSS
Flute Length 1.875 in
Shank Length 1.125 in
Shank Size 0.144 in
Shank Length - Metric 28.57 mm
Point Angle 135 degree
No. of Flutes 2
Weight 0.1 LB
EAN or UPC 662355539569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison