
- 3.5 in Overall Length
Material | HSS |
No. of Flutes | 2 |
Flute Length - Metric | 31.75 mm |
Diameter - Metric | 6.35 mm |
Diameter - Fraction | 1/4 in |
Diameter - Decimal | 0.25 in |
Shank Size - Metric | 19.05 mm |
Drill Style | Center Drill |
End Type | Double |
Finish | Bright |
Weight | 0.3 LB |
EAN or UPC | 662355567685 |
