Skip to content Skip to navigation menu
114 Pieces General Purpose HSS Jobber Drill Set

57726

114 Pieces General Purpose HSS Jobber Drill Set
Item #103914441
  • 1/16 in - 1/2 in, #1 - #60, 1 mm - 13 mm Size Range
  • 114 Pieces
  • 118 degree Point Angle
  • Steam Oxide Coating
114 Pieces General Purpose HSS Jobber Drill Set
    Shipment Options
  • 1/16 in - 1/2 in, #1 - #60, 1 mm - 13 mm Size Range
  • 114 Pieces
  • 118 degree Point Angle
  • Steam Oxide Coating
Finish Steam Oxide
No. of Pieces 114
Size Range 1/16 in - 1/2 in, #1 - #60, 1 mm - 13 mm
Point Angle 118 degree
Drill Type General Purpose
Weight 8.3 LB
EAN or UPC 662355577264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison