
- 1/16 in - 1/2 in Size Range
- 15 Pieces
- 135 degree Point Angle
- Straw Coating
Size Range | 1/16 in - 1/2 in |
Drill Type | Heavy-Duty |
No. of Pieces | 15 |
Point Angle | 135 degree |
Weight | 2.0 LB |
EAN or UPC | 662355698563 |

Size Range | 1/16 in - 1/2 in |
Drill Type | Heavy-Duty |
No. of Pieces | 15 |
Point Angle | 135 degree |
Weight | 2.0 LB |
EAN or UPC | 662355698563 |