- 9/16 in - 1 in Size Range
- 8 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
Size Range | 9/16 in - 1 in |
Finish | Steam Oxide |
No. of Pieces | 8 |
Drill Type | General Purpose |
Point Angle | 118 degree |
Shank End Feature Length | 0.875 in |
Shank End Feature | 3 Flats |
Weight | 1.0 LB |
EAN or UPC | 662355698594 |