
- 1/16 in - 3/8 in Size Range
- 21 Pieces
- 118 degree Point Angle
- Bright Coating
Size Range | 1/16 in - 3/8 in |
Finish | Bright |
No. of Pieces | 21 |
Point Angle | 118 degree |
Drill Type | General Purpose |
Weight | 1.6 LB |
EAN or UPC | 662355698822 |

Size Range | 1/16 in - 3/8 in |
Finish | Bright |
No. of Pieces | 21 |
Point Angle | 118 degree |
Drill Type | General Purpose |
Weight | 1.6 LB |
EAN or UPC | 662355698822 |