Skip to content Skip to navigation menu
Cle-ForceC68821

C68821

51/64 1682 GP BLKOX #3 TAPER SHANK
Item #103124684
  • 51/64 in Diameter
  • 10.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • #3 Morse Taper Shank Type
+ Show More + Show Less
Cle-ForceC68821
    Shipment Options
  • 51/64 in Diameter
  • 10.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 51/64 in
Shank Length - Metric 117.47 mm
No. of Flutes 2
Material HSS
Drill Style Taper Shank
Overall Length 10.75 in
Diameter - Decimal 0.796875 in
Shank Type #3 Morse Taper
Flute Length 6.125 in
Shank Length 4.625 in
Point Angle 118 degree
Coating Steam Oxide
Flute Length - Metric 155.57 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison