
- 13/64 in Diameter
- 3.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Size Type | Fractional |
Shank Size | 0.2031 in |
Material | HSS |
Diameter - Fraction | 13/64 in |
Point Shape | Split |
Flute Length - Metric | 61.91 mm |
Coating | Black & Gold |
Point Angle | 135 degree |
Shank Type | Straight |
Diameter - Decimal | 0.203125 in |
Finish | Black and Gold |
Direction of Rotation | Right Hand |
No. of Flutes | 2 |
Shank End Feature | 3 Flats |
Drill Size | 13/64 in |
Shank Length - Metric | 30.16 mm |
Drill Length Type | Jobber |
Flute Length | 2.4375 in |
Drill Style | Jobber |
Shank End Feature Length | 0.75 in |
Shank Size - Metric | 5.16 mm |
Overall Length | 3.625 in |
Shank Length | 1.1875 in |
Weight | 0.3 LB |
