Product details
- 1/8 in - 1/2 in x 1/32 in Diameter
- 3.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Straight Flute Type
Specifications
Shank Length - Metric | 79.38 mm |
Coating | Bright |
Diameter - Fraction | 1/8 in - 1/2 in x 1/32 in |
No. of Flutes | 2 |
Shank Type | Reduced |
Overall Length | 3.125 in |
Shank Size - Metric | 6.35 mm |
Point Angle | 118 degree |
Shank Size | 0.25 in |
Shank Length | 3.125 in |
Material | HSS |
Shank End Feature | 3 Flats |
Drill Style | Step |
Weight | 0.4 LB |