Skip to content Skip to navigation menu
135 Deg Heavy-Duty HSS Screw Machine Drill

C23546

135 Deg Heavy-Duty HSS Screw Machine Drill
Item #103677136
  • #14 Diameter
  • 2.1875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
135 Deg Heavy-Duty HSS Screw Machine Drill
    Shipment Options
  • #14 Diameter
  • 2.1875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.182 in
Drill Size 14
Shank Size 0.182 in
Shank Size - Metric 4.62 mm
Diameter - Wire #14
Overall Length 2.1875 in
No. of Flutes 2
Drill Length Type Screw Machine
Flute Length 1.125 in
Type Heavy-Duty
Drill Style Screw Machine
Point Angle 135 degree
Shank Length 1.0625 in
Shank Type Straight
Flute Length - Metric 28.57 mm
Finish Steam Oxide
Material HSS
Shank Length - Metric 26.99 mm
Style 1896
Size Type Wire
Coating Steam Oxide
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison