Skip to content Skip to navigation menu
Cle-Line®C23836

C23836

5/32 1875 MECHANICS DRILL-BLK-GOLD
Item #103751918
  • 5/32 in Diameter
  • 2.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23836
    Shipment Options
  • 5/32 in Diameter
  • 2.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Flute Length 1.6875 in
Coating Black & Gold
Drill Style Mechanics Length
Diameter - Decimal 0.15625 in
Diameter - Fraction 5/32 in
Shank Size 0.1562 in
Point Angle 135 degree
Shank Length - Metric 26.99 mm
Shank Size - Metric 3.97 mm
Overall Length 2.75 in
Shank Length 1.0625 in
Material HSS
Flute Length - Metric 42.86 mm
Shank Type Straight
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison