Skip to content Skip to navigation menu
Cle-Line®C62154

C62154

8 32 0411 MRO SPPT PLUG
Item #103716347
  • Inch
  • #8-32 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 2 Flutes
+ Show More + Show Less
Cle-Line®C62154
    Shipment Options
  • Inch
  • #8-32 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Shank Square Length 0.25 in
Shank Size - Metric 4.27 mm
Thread Limit H3
Thread Size - Decimal 0.164 in
Thread Size - Metric 4.17 mm
Shank Square Length - Metric 6.35 mm
Thread Type UNC
Truncated Threads No
Thread Size & Type #8-32 UNC
Interrupted Thread No
Thread Length - Metric 19.05 mm
Shank Square Width 0.131 in
Overall Length 2.125 in
Thread Creation Thread Cutting
Thread Per Inch 32
Spiral Point Yes
Thread Length 0.75 in
Shank Square Width - Metric 3.33 mm
Chamfer Type Plug
Diameter - Decimal 0.164 in
Shank End Feature Square
Material HSS
Ground Threads Yes
Blank Construction USCTI Table 302
Tap Type Machine
Operation Type Thru-Hole
No. of Flutes 2
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison