Skip to content Skip to navigation menu
Cle-Line®C74020

C74020

1878 B&G 10.5MM 135 Spl Pt w/3 Flats Drill
Item #113830508
  • 10.50 mm Diameter
  • 5.2362 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C74020
    Shipment Options
  • 10.50 mm Diameter
  • 5.2362 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 10.5 mm
Diameter - Decimal 0.4134 in
Point Angle 135 degree
Diameter - Metric 10.50 mm
Coating Black & Gold
Flute Length - Metric 87 mm
Material HSS
Shank Size 0.4134 in
Shank Length 1.811 in
Shank Length - Metric 46 mm
No. of Flutes 2
Overall Length 5.2362 in
Shank Type Straight
Drill Style Jobber
Shank End Feature 3 Flats
Flute Length 3.4252 in
Shank End Feature Length 0.875 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison