
- 1 1/32 in Diameter
- 11.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Drill Style | Taper Shank |
Diameter - Decimal | 1.03125 in |
Flute Length - Metric | 165.1 mm |
Shank Type | #3 Morse Taper |
Shank Length | 4.625 in |
Flute Length | 6.5 in |
Material | HSS |
Overall Length | 11.125 in |
Coating | Steam Oxide |
Point Angle | 118 degree |
Shank Length - Metric | 117.47 mm |
No. of Flutes | 2 |
Diameter - Fraction | 1 1/32 in |
Weight | 0.0 LB |
