
- 1 in Diameter
- 6 in Overall Length
- HSS Material
- 120 degree Point Angle
- Spiral Flute Type
Diameter - Metric | 25.40 mm |
Flute Length | 1.75 in |
Material | HSS |
No. of Flutes | 2 |
Flute Length - Metric | 44.45 mm |
Shank Length | 4.25 in |
Coating | Bright |
Diameter - Decimal | 1 in |
Shank Size - Metric | 25.4 mm |
Diameter - Fraction | 1 in |
Point Angle | 120 degree |
Overall Length | 6 in |
Shank Size | 1 in |
Drill Style | Spotting |
Shank Length - Metric | 107.95 mm |
Shank Type | Straight |
Weight | 0.0 LB |
