
- HSS Material
- Straight Shank Type
- Spiral Flute Type
Overall Length | 2.938 in |
Material | HSS |
Shank Diameter | 0.1719 in |
Flute Length | 1.688 in |
No. of Flutes | 4 |
Shank Type | Straight |
Weight | 0.0 LB |

Overall Length | 2.938 in |
Material | HSS |
Shank Diameter | 0.1719 in |
Flute Length | 1.688 in |
No. of Flutes | 4 |
Shank Type | Straight |
Weight | 0.0 LB |