
- 13/32 in Diameter
- HSS-CO 8% (M42) Material
- 2.6875 in Overall Length
- TiCN Coating
No. of Flutes | 4 |
Flute Type | Spiral |
Mill Style | Finishing |
Diameter - Decimal | 0.4062 in |
Length Of Cut - Metric | 25.4 mm |
End Style | Square |
Shank Size - Metric | 9.52 mm |
Diameter - Fraction | 13/32 in |
Center Cutting | Yes |
Material | HSS-CO 8% (M42) |
Direction of Cut | Right Hand |
Overall Length | 2.6875 in |
Length of Cut | 1 in |
Mill Construction | General Purpose Finisher |
Weight | 0.0 LB |
