- 7/8 in Diameter
- HSS-CO 8% (M42) Material
- 5.75 in Overall Length
- TiCN Coating
Mill Style | Finishing |
Flute Type | Spiral |
Shank Size - Metric | 22.22 mm |
Center Cutting | Yes |
Material | HSS-CO 8% (M42) |
No. of Flutes | 4 |
Length Of Cut - Metric | 88.9 mm |
End Style | Square |
Mill Construction | General Purpose Finisher |
Diameter - Fraction | 7/8 in |
Overall Length | 5.75 in |
Diameter - Decimal | 0.875 in |
Length of Cut | 3.5 in |
Direction of Cut | Right Hand |
Weight | 0.0 LB |