
- 9/32 in Diameter
- HSS Material
- 3.125 in Overall Length
- Bright Coating
Mill Style | Finishing |
Length of Cut | 1.375 in |
Overall Length | 3.125 in |
Center Cutting | Yes |
Diameter - Decimal | 0.2812 in |
Mill Construction | General Purpose Finisher |
Flute Type | Spiral |
End Style | Square |
Shank Size - Metric | 9.52 mm |
Diameter - Fraction | 9/32 in |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 34.92 mm |
No. of Flutes | 2 |
Material | HSS |
Weight | 0.0 LB |
