- 1/32 in Diameter
- HSS Material
- 2 in Overall Length
- TiCN Coating
Diameter - Decimal | 0.0312 in |
Length Of Cut - Metric | 1.19 mm |
No. of Flutes | 2 |
Length of Cut | 0.0469 in |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Mill Style | Finishing |
Overall Length | 2 in |
Shank Size - Metric | 4.76 mm |
Diameter - Fraction | 1/32 in |
Material | HSS |
Flute Type | Spiral |
Mill Construction | General Purpose Finisher |
End Style | Square |
Weight | 0.0 LB |