
- 3/32 in Diameter
- HSS Material
- 2.25 in Overall Length
- TiCN Coating
Mill Construction | General Purpose Finisher |
Mill Style | Finishing |
Center Cutting | Yes |
Diameter - Fraction | 3/32 in |
Direction of Cut | Right Hand |
No. of Flutes | 2 |
Length of Cut | 0.2812 in |
Diameter - Decimal | 0.0938 in |
Flute Type | Spiral |
End Style | Square |
Shank Size - Metric | 4.76 mm |
Length Of Cut - Metric | 7.14 mm |
Material | HSS |
Overall Length | 2.25 in |
Weight | 0.0 LB |
