- 5/8 in Diameter
- HSS Material
- 3.75 in Overall Length
- Bright Coating
Diameter - Decimal | 0.625 in |
End Style | Square |
Material | HSS |
Length of Cut | 1.3125 in |
Shank Diameter | 5/8 in |
Center Cutting | Yes |
No. of Flutes | 2 |
Length Of Cut - Metric | 33.34 mm |
Diameter - Fraction | 5/8 in |
Type | Finishing |
Shank Size - Metric | 15.88 mm |
Direction of Cut | Right Hand |
Mill Construction | General Purpose Finisher |
Mill Style | Finishing |
Flute Type | Spiral |
Overall Length | 3.75 in |
Finish | Bright |
Flute Length | 1.313 in |
Weight | 0.5 LB |