
- E Diameter
- HSS Material
- 2.4375 in Overall Length
- Bright Coating
No. of Flutes | 2 |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 15.88 mm |
Mill Construction | General Purpose Finisher |
Finish | Bright |
Shank Size - Metric | 9.52 mm |
Diameter - Fraction | 1/4 in |
Diameter - Wire | E |
Center Cutting | Yes |
Diameter - Decimal | 0.25 in |
Material | HSS |
Length of Cut | 0.625 in |
Flute Type | Spiral |
End Style | Ball Nose |
Mill Style | Finishing |
Type | Finishing |
Overall Length | 2.4375 in |
Flute Length | 5/8 in |
Shank Diameter | 3/8 in |
Weight | 0.0 LB |
