- Inch
- #8-32 UNC Thread Size & Type
- Taper Chamfer Type
- HSS Material
- TiN Coating
Tap Type | Hand |
Thread Size - Decimal | 0.164 in |
Thread Creation | Thread Cutting |
Thread Per Inch | 32 |
Thread Type | UNC |
Shank Size - Metric | 4.27 mm |
Interrupted Thread | No |
Shank Square Width - Metric | 3.33 mm |
Thread Tolerance | 2B |
Material | HSS |
Truncated Threads | No |
Shank End Feature | Square |
Overall Length | 2.13 in |
Shank Square Width | 0.131 in |
Thread Size - Metric | 4.17 mm |
Thread Length | 0.38 in |
Shank Square Length - Metric | 6.35 mm |
Ground Threads | Yes |
No. of Flutes | 4 |
Spiral Point | No |
Shank Square Length | 0.25 in |
Thread Length - Metric | 9.65 mm |
Chamfer Type | Taper |
Thread Size & Type | #8-32 UNC |
Thread Limit | H3 |
Diameter - Decimal | 0.164 in |
Operation Type | Blind Hole |
Blank Construction | USCTI Table 302A |
Direction of Cut | Right Hand |
Weight | 0.0 LB |