- Inch
- #10-32 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
Material | HSS |
Thread Creation | Thread Cutting |
Thread Size - Decimal | 0.19 in |
Operation Type | Blind Hole |
Shank End Feature | Square |
Thread Length | 0.5 in |
Tap Type | Hand |
Ground Threads | Yes |
Thread Size - Metric | 4.83 mm |
No. of Flutes | 4 |
Direction of Cut | Right Hand |
Thread Size & Type | #10-32 UNF |
Thread Limit | H2 |
Spiral Point | No |
Thread Tolerance | 2B |
Interrupted Thread | No |
Shank Square Length - Metric | 6.35 mm |
Shank Square Width | 0.152 in |
Thread Type | UNF |
Truncated Threads | No |
Thread Per Inch | 32 |
Thread Length - Metric | 12.7 mm |
Chamfer Type | Bottoming |
Shank Size - Metric | 4.93 mm |
Diameter - Decimal | 0.19 in |
Shank Square Length | 0.25 in |
Blank Construction | USCTI Table 302A |
Shank Square Width - Metric | 3.86 mm |
Overall Length | 2.38 in |
Weight | 0.0 LB |