- Inch
- 3 Pieces
- #10-32 UNF Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
Thread Type | UNF |
Thread Size - Decimal | 0.19 in |
Spiral Point | No |
Thread Size - Metric | 4.83 mm |
Ground Threads | Yes |
Truncated Threads | No |
Thread Limit | H2 |
Interrupted Thread | No |
Thread Size | #10 |
Thread Length - Metric | 12.7 mm |
Blank Construction | USCTI Table 302 |
Shank Size - Metric | 4.93 mm |
Shank Square Width | 0.152 in |
Tap Type | Hand |
Shank Square Length - Metric | 6.35 mm |
Thread Per Inch | 32 |
Diameter - Decimal | 0.19 in |
Direction of Cut | Right Hand |
Shank Square Length | 0.25 in |
No. of Flutes | 4 |
Shank End Feature | Square |
Shank Square Width - Metric | 3.86 mm |
Weight | 0.0 LB |