- Inch
- 1/4-20 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Shank Square Length | 0.3125 in |
Thread Size - Decimal | 0.25 in |
Thread Length - Metric | 16 mm |
Shank Square Width - Metric | 4.85 mm |
Thread Creation | Thread Cutting |
Chamfer Type | Plug |
Thread Per Inch | 20 |
Thread Size & Type | 1/4-20 UNC |
Material | HSS |
Interrupted Thread | No |
Thread Limit | H11 |
Thread Size - Metric | 6.35 mm |
Diameter - Wire | E |
Shank Square Length - Metric | 7.94 mm |
Thread Type | UNC |
No. of Flutes | 4 |
Ground Threads | Yes |
Shank Square Width | 0.191 in |
Diameter - Decimal | 0.25 in |
Shank End Feature | Square |
Blank Construction | USCTI Table 302A |
Thread Length | 0.63 in |
Overall Length | 2.5 in |
Operation Type | Blind Hole |
Truncated Threads | No |
Shank Size - Metric | 6.48 mm |
Tap Type | Hand |
Direction of Cut | Right Hand |
Diameter - Fraction | 1/4 in |
Spiral Point | No |
Weight | 0.0 LB |