Skip to content Skip to navigation menu
ClevelandC54597

C54597

3/8 24 H3 1003/903
Item #101421444
  • Inch
  • 3/8-24 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC54597
    Shipment Options
  • Inch
  • 3/8-24 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
Thread Creation Thread Cutting
Diameter - Decimal 0.375 in
Direction of Cut Right Hand
Thread Limit H3
Spiral Point No
Thread Per Inch 24
Blank Construction USCTI Table 302A
Overall Length 2.94 in
Truncated Threads No
Thread Size - Decimal 0.375 in
No. of Flutes 4
Thread Length - Metric 19.05 mm
Thread Size - Metric 9.52 mm
Shank Square Width 0.286 in
Tap Type Hand
Material HSS
Interrupted Thread No
Operation Type Blind Hole
Shank Square Length - Metric 11.11 mm
Ground Threads Yes
Thread Type UNF
Chamfer Type Bottoming
Thread Size & Type 3/8-24 UNF
Shank Size - Metric 9.68 mm
Thread Tolerance 2B
Shank Square Width - Metric 7.26 mm
Diameter - Fraction 3/8 in
Thread Length 0.75 in
Shank Square Length 0.4375 in
Shank End Feature Square
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison