- Inch
- 3 Pieces
- 7/16-14 UNC Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
Shank Square Length | 0.4062 in |
Shank Square Width - Metric | 6.15 mm |
Thread Size - Metric | 11.11 mm |
Diameter - Fraction | 7/16 in |
Blank Construction | USCTI Table 302 |
Shank Square Width | 0.242 in |
Diameter - Decimal | 0.4375 in |
Ground Threads | Yes |
Interrupted Thread | No |
Shank End Feature | Square |
Thread Size - Decimal | 0.4375 in |
Tap Type | Hand |
No. of Flutes | 4 |
Spiral Point | No |
Shank Size - Metric | 8.2 mm |
Direction of Cut | Right Hand |
Thread Type | UNC |
Truncated Threads | No |
Thread Length - Metric | 22.35 mm |
Thread Limit | H3 |
Thread Per Inch | 14 |
Thread Size | 7/16 in |
Shank Square Length - Metric | 10.32 mm |
Weight | 0.0 LB |