- Inch
- 5/8-11 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Direction of Cut | Right Hand |
Thread Length - Metric | 27.69 mm |
Diameter - Decimal | 0.625 in |
Thread Size & Type | 5/8-11 UNC |
Diameter - Fraction | 5/8 in |
Thread Type | UNC |
Thread Per Inch | 11 |
Thread Size - Metric | 15.88 mm |
Thread Size - Decimal | 0.625 in |
Thread Tolerance | 2B-3B |
Shank Square Width - Metric | 9.14 mm |
Spiral Point | No |
Shank Square Length | 0.5625 in |
Tap Type | Hand |
Shank End Feature | Square |
Interrupted Thread | No |
Material | HSS |
Thread Length | 1.09 in |
Chamfer Type | Plug |
Thread Limit | H5 |
Overall Length | 3.81 in |
Shank Square Width | 0.36 in |
Shank Square Length - Metric | 14.29 mm |
Ground Threads | Yes |
No. of Flutes | 4 |
Shank Size - Metric | 12.19 mm |
Operation Type | Blind Hole |
Truncated Threads | No |
Thread Creation | Thread Cutting |
Blank Construction | USCTI Table 302A |
Weight | 0.0 LB |