
- Metric
- M16x2.0 Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
Thread Size - Metric | 16 mm |
Shank Square Length - Metric | 14.29 mm |
Spiral Point | No |
No. of Flutes | 4 |
Shank Square Width | 0.36 in |
Overall Length | 3.8125 in |
Material | HSS |
Diameter - Metric | 16.00 mm |
Interrupted Thread | No |
Thread Size & Type | M16x2.0 |
Thread Type | Metric |
Tap Type | Hand |
Thread Length | 1.8125 in |
Chamfer Type | Bottoming |
Diameter - Decimal | 0.6299 in |
Shank End Feature | Square |
Shank Square Width - Metric | 9.14 mm |
Thread Tolerance | 6H |
Shank Square Length | 0.5625 in |
Blank Construction | USCTI Table 302A |
Thread Pitch | 2.0 mm |
Ground Threads | Yes |
Thread Limit | D7 |
Thread Length - Metric | 46.04 mm |
Thread Creation | Thread Cutting |
Thread Size - Decimal | 0.6299 in |
Truncated Threads | No |
Shank Size - Metric | 12.19 mm |
Direction of Cut | Right Hand |
Operation Type | Blind Hole |
Weight | 0.0 LB |
