- Inch
- 1 1/8-12 UNF Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Thread Type | UNF |
Thread Length - Metric | 65.09 mm |
Shank Square Width - Metric | 17.07 mm |
Thread Size - Metric | 28.57 mm |
Operation Type | Blind Hole |
Diameter - Fraction | 1 1/8 in |
Blank Construction | USCTI Table 302A |
Shank Square Length | 0.875 in |
Thread Size - Decimal | 1.125 in |
Tap Type | Hand |
Truncated Threads | No |
Thread Tolerance | 2B |
Spiral Point | No |
Shank Size - Metric | 22.76 mm |
Diameter - Decimal | 1.125 in |
Shank Square Width | 0.672 in |
Shank Square Length - Metric | 22.22 mm |
Direction of Cut | Right Hand |
Thread Size & Type | 1 1/8-12 UNF |
Ground Threads | Yes |
No. of Flutes | 4 |
Material | HSS |
Thread Limit | H4 |
Overall Length | 5.4375 in |
Shank End Feature | Square |
Thread Per Inch | 12 |
Chamfer Type | Plug |
Thread Length | 2.5625 in |
Thread Creation | Thread Cutting |
Interrupted Thread | No |
Weight | 0.0 LB |