- Inch
- 5/16-18 UNC Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- TiN Coating
Diameter - Fraction | 5/16 in |
Truncated Threads | No |
No. of Flutes | 4 |
Ground Threads | Yes |
Thread Size - Decimal | 0.3125 in |
Thread Length - Metric | 17.53 mm |
Interrupted Thread | No |
Thread Per Inch | 18 |
Chamfer Type | Bottoming |
Blank Construction | USCTI Table 302A |
Overall Length | 2.72 in |
Spiral Point | No |
Thread Length | 0.69 in |
Thread Creation | Thread Cutting |
Thread Tolerance | 2B |
Thread Limit | H3 |
Tap Type | Hand |
Shank Square Width | 0.238 in |
Direction of Cut | Right Hand |
Shank Square Width - Metric | 6.05 mm |
Shank End Feature | Square |
Shank Square Length - Metric | 9.52 mm |
Shank Size - Metric | 8.08 mm |
Diameter - Decimal | 0.3125 in |
Thread Type | UNC |
Thread Size - Metric | 7.94 mm |
Material | HSS |
Operation Type | Blind Hole |
Thread Size & Type | 5/16-18 UNC |
Shank Square Length | 0.375 in |
Weight | 0.0 LB |