- Inch
- 1/8-27 NPT Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- TiN Coating
Chamfer Type | Semi-Bottoming |
Tap Type | Pipe |
Truncated Threads | No |
Diameter - Fraction | 1/8 in |
No. of Flutes | 4 |
Shank Square Width | 0.328 in |
Thread Length | 0.75 in |
Thread Per Inch | 27 |
Shank Square Length - Metric | 9.52 mm |
Shank Size - Metric | 11.11 mm |
Blank Construction | USCTI Table 311 |
Material | HSS |
Direction of Cut | Right Hand |
Spiral Point | No |
Thread Size & Type | 1/8-27 NPT |
Thread Length - Metric | 19.05 mm |
Shank Square Width - Metric | 8.33 mm |
Shank End Feature | Square |
Diameter - Decimal | 0.125 in |
Ground Threads | Yes |
Thread Size - Metric | 3.17 mm |
Operation Type | Blind Hole |
Shank Square Length | 0.375 in |
Interrupted Thread | No |
Thread Creation | Thread Cutting |
Standard Projection | 0.312 in |
Thread Size - Decimal | 0.125 in |
Overall Length | 2.125 in |
Thread Type | NPT |
Weight | 0.08 LB |