- Inch
- 3/8-18 NPT Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- TiN Coating
Standard Projection | 0.454 in |
Ground Threads | Yes |
Direction of Cut | Right Hand |
Interrupted Thread | No |
Chamfer Type | Semi-Bottoming |
Spiral Point | No |
Shank End Feature | Square |
Truncated Threads | No |
Material | HSS |
Thread Size - Decimal | 0.375 in |
Thread Creation | Thread Cutting |
Thread Length - Metric | 26.99 mm |
Tap Type | Pipe |
Shank Square Length - Metric | 12.7 mm |
Shank Square Length | 0.5 in |
Thread Per Inch | 18 |
Thread Size - Metric | 9.52 mm |
Shank Square Width | 0.531 in |
Shank Square Width - Metric | 13.49 mm |
Overall Length | 2.5625 in |
Operation Type | Blind Hole |
Thread Type | NPT |
Blank Construction | USCTI Table 311 |
Diameter - Decimal | 0.375 in |
No. of Flutes | 4 |
Shank Size - Metric | 17.78 mm |
Thread Size & Type | 3/8-18 NPT |
Diameter - Fraction | 3/8 in |
Thread Length | 1.0625 in |
Weight | 0.22 LB |