- Metric
- M2.5x0.45 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Diameter - Metric | 2.50 mm |
Thread Creation | Thread Cutting |
Spiral Point | Yes |
Thread Length | 0.5 in |
Shank Size - Metric | 3.58 mm |
Truncated Threads | No |
Operation Type | Thru-Hole |
Thread Size & Type | M2.5x0.45 |
Thread Limit | D3 |
Thread Size - Decimal | 0.0984 in |
Material | HSS |
Blank Construction | USCTI Table 302A |
Thread Pitch | 0.45 mm |
Shank Square Length | 0.1875 in |
Chamfer Type | Plug |
Thread Type | Metric |
Shank Square Length - Metric | 4.76 mm |
Diameter - Decimal | 0.0984 in |
Direction of Cut | Right Hand |
Ground Threads | Yes |
Tap Type | Machine |
Thread Size - Metric | 2.5 mm |
Shank End Feature | Square |
Thread Length - Metric | 12.7 mm |
Shank Square Width - Metric | 2.79 mm |
Interrupted Thread | No |
No. of Flutes | 2 |
Shank Square Width | 0.11 in |
Overall Length | 1.8125 in |
Thread Tolerance | 6H |
Weight | 0.0 LB |