- Inch
- #8-36 UNF Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Direction of Cut | Right Hand |
Thread Length | 0.38 in |
Thread Size - Metric | 4.17 mm |
Thread Tolerance | 2B |
Interrupted Thread | No |
Spiral Point | Yes |
Shank Square Width - Metric | 3.33 mm |
Tap Type | Machine |
Diameter - Decimal | 0.164 in |
No. of Flutes | 2 |
Operation Type | Thru-Hole |
Shank Square Length | 0.25 in |
Shank Square Length - Metric | 6.35 mm |
Thread Creation | Thread Cutting |
Ground Threads | Yes |
Shank End Feature | Square |
Shank Size - Metric | 4.27 mm |
Thread Size - Decimal | 0.164 in |
Thread Type | UNF |
Blank Construction | USCTI Table 302A |
Thread Per Inch | 36 |
Truncated Threads | No |
Thread Size & Type | #8-36 UNF |
Shank Square Width | 0.131 in |
Overall Length | 2.13 in |
Chamfer Type | Plug |
Material | HSS |
Thread Limit | H2 |
Thread Length - Metric | 9.65 mm |
Weight | 0.0 LB |