- Inch
- #10-24 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Ground Threads | Yes |
Spiral Point | No |
Direction of Cut | Right Hand |
Material | HSS |
Truncated Threads | No |
Thread Size - Decimal | 0.19 in |
No. of Flutes | 3 |
Thread Length | 0.5 in |
Thread Size - Metric | 4.83 mm |
Shank Size - Metric | 4.93 mm |
Operation Type | Blind Hole |
Thread Limit | H3 |
Shank Square Width | 0.152 in |
Thread Per Inch | 24 |
Overall Length | 2.38 in |
Shank Square Length - Metric | 6.35 mm |
Thread Tolerance | 2B |
Interrupted Thread | No |
Thread Type | UNC |
Thread Size & Type | #10-24 UNC |
Chamfer Type | Plug |
Shank Square Width - Metric | 3.86 mm |
Tap Type | Machine |
Thread Length - Metric | 12.7 mm |
Shank Square Length | 0.25 in |
Thread Creation | Thread Cutting |
Helix Angle | 52 |
Blank Construction | USCTI Table 302A |
Diameter - Decimal | 0.19 in |
Shank End Feature | Square |
Weight | 0.0 LB |