- 5/8 in Diameter
- Carbide Material
- 4 in Overall Length
- Bright Coating
Length of Cut | 1.625 in |
Center Cutting | Yes |
Mill Corner Radius - Metric | 0.76 mm |
Mill Construction | HP for Steel & Stainless Steel |
Direction of Cut | Right Hand |
Material | Carbide |
Mill Corner Radius | 0.03 in |
End Style | Corner Radius |
Mill LOC Designation | Regular |
Shank Size - Metric | 15.88 mm |
Diameter - Fraction | 5/8 in |
Overall Length | 4 in |
Length Of Cut - Metric | 41.27 mm |
Flute Type | Spiral |
No. of Flutes | 3 |
Diameter - Decimal | 0.625 in |
Weight | 0.0 LB |