Skip to content Skip to navigation menu
ClevelandC73235

C73235

2002G-TC 3.00MM CLE-MAX JOB TC
Item #104148394
  • 3.00 mm Diameter
  • 2.4016 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC73235
    Shipment Options
  • 3.00 mm Diameter
  • 2.4016 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS-E
Diameter - Metric 3.00 mm
Shank Size 0.1181 in
Shank Length - Metric 28 mm
Overall Length 2.4016 in
Flute Length - Metric 33 mm
Flute Length 1.2992 in
No. of Flutes 2
Shank Length 1.1024 in
Helix Angle 32 degree
Point Angle 118 degree
Coating TiCN
Shank Size - Metric 3 mm
Shank Type Straight
Drill Style Jobber
Diameter - Decimal 0.1181 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison