Skip to content Skip to navigation menu
ClevelandC80917

C80917

1/16x1/8x3/16x1 1/2 2Flt GP Ball - TiAlN
Item #113831648
  • 1/16 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
ClevelandC80917
    Shipment Options
  • 1/16 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • TiAlN Coating
Center Cutting Yes
Material Carbide
Overall Length 1.5 in
Mill Construction General Purpose
End Style Ball Nose
Direction of Cut Right Hand
Shank Size - Metric 3.17 mm
Length of Cut 0.25 in
Diameter - Fraction 1/16 in
No. of Flutes 2
Length Of Cut - Metric 6.35 mm
Diameter - Decimal 0.0625 in
Mill LOC Designation Regular
Flute Type Spiral
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison