- Inch
- 1/4-28 UNF Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Size & Type | 1/4-28 UNF |
Shank End Feature | Square |
Operation Type | Thru-Hole |
Truncated Threads | No |
Thread Size - Metric | 6.35 mm |
Shank Square Length - Metric | 7.87 mm |
Tap Type | Machine |
Thread Creation | Thread Cutting |
Direction of Cut | Right Hand |
Thread Type | UNF |
Ground Threads | Yes |
Interrupted Thread | No |
Spiral Point | Yes |
No. of Flutes | 3 |
Thread Tolerance | 2B |
Thread Length | 1.26 in |
Shank Square Length | 0.31 in |
Shank Size - Metric | 6.48 mm |
Chamfer Type | Plug |
Thread Size - Decimal | 0.25 in |
Shank Square Width | 0.191 in |
Shank Square Width - Metric | 4.85 mm |
Diameter - Wire | E |
Diameter - Fraction | 1/4 in |
Overall Length | 3.1496 in |
Thread Length - Metric | 32 mm |
Thread Per Inch | 28 |
Blank Construction | DIN/ANSI |
Diameter - Decimal | 0.25 in |
Material | HSS-E |
Weight | 0.0 LB |