- Metric
- M3x0.5 Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Length | 0.748 in |
Shank Size - Metric | 3.58 mm |
Direction of Cut | Right Hand |
Material | HSS-E |
Thread Size - Metric | 3 mm |
Operation Type | Thru-Hole |
Thread Size - Decimal | 0.1181 in |
Diameter - Decimal | 0.1181 in |
Overall Length | 2.2047 in |
Tap Type | Machine |
Ground Threads | Yes |
Interrupted Thread | No |
No. of Flutes | 3 |
Thread Creation | Thread Cutting |
Spiral Point | Yes |
Thread Tolerance | 6H |
Chamfer Type | Plug |
Shank End Feature | Square |
Thread Type | Metric |
Truncated Threads | No |
Thread Size & Type | M3x0.5 |
Blank Construction | DIN/ANSI |
Thread Length - Metric | 19 mm |
Shank Square Width | 0.11 in |
Diameter - Metric | 3.00 mm |
Shank Square Length - Metric | 4.83 mm |
Thread Pitch | 0.5 mm |
Shank Square Width - Metric | 2.79 mm |
Shank Square Length | 0.19 in |
Weight | 0.0 LB |