- Inch
- #4-40 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Hard Lube Coating
Thread Size - Metric | 2.84 mm |
Thread Size & Type | #4-40 UNC |
Thread Length - Metric | 16.99 mm |
Interrupted Thread | No |
Direction of Cut | Right Hand |
Shank Square Length - Metric | 4.83 mm |
Shank Size - Metric | 3.58 mm |
Diameter - Decimal | 0.112 in |
Shank Square Width | 0.11 in |
Overall Length | 2.2047 in |
Shank End Feature | Square |
Blank Construction | DIN/ANSI |
Truncated Threads | No |
Material | HSS-E |
Thread Type | UNC |
Thread Length | 0.669 in |
No. of Flutes | 3 |
Thread Per Inch | 40 |
Operation Type | Blind Hole |
Tap Type | Machine |
Thread Size - Decimal | 0.112 in |
Shank Square Length | 0.19 in |
Thread Creation | Thread Cutting |
Spiral Point | No |
Helix Angle | 38 |
Thread Tolerance | 2B |
Shank Square Width - Metric | 2.79 mm |
Chamfer Type | Semi-Bottoming |
Ground Threads | Yes |
Weight | 0.0 LB |