- Metric
- M16x2.0 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Hard Lube Coating
Thread Size - Metric | 16 mm |
Diameter - Decimal | 0.6299 in |
Material | HSS-E |
Helix Angle | 38 |
Truncated Threads | No |
Shank End Feature | Square |
No. of Flutes | 4 |
Thread Length - Metric | 53.01 mm |
Shank Square Width | 0.36 in |
Direction of Cut | Right Hand |
Thread Type | Metric |
Thread Creation | Thread Cutting |
Thread Pitch | 2.0 mm |
Thread Size - Decimal | 0.6299 in |
Shank Square Width - Metric | 9.14 mm |
Interrupted Thread | No |
Chamfer Type | Semi-Bottoming |
Tap Type | Machine |
Spiral Point | No |
Operation Type | Blind Hole |
Diameter - Metric | 16.00 mm |
Thread Tolerance | 6H |
Shank Size - Metric | 12.19 mm |
Overall Length | 4.3307 in |
Shank Square Length | 0.56 in |
Ground Threads | Yes |
Thread Length | 2.087 in |
Thread Size & Type | M16x2.0 |
Blank Construction | DIN/ANSI |
Shank Square Length - Metric | 14.22 mm |
Weight | 0.0 LB |